This item is Discontinued.

This item is Discontinued.
Gavino Modern Luxe and Glam Grey Velvet Upholstered and Gold Metal 2-Piece Dining Chair Set, PR (Discontinued)
Mfr #
Set of 2 190-11790-ZORO
Zoro #
G303531659
UPC # 193271196180
Country of Origin China
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Set of 2 190-11790-ZORO
Zoro #
G303531659
UPC #
193271196180
Country of Origin
China
Dimensions
Height
37.2
Width
20.1
Overall Width
20.1
Overall Length
24.8
Length
24.8
Overall Height
37.2
Details
Material
Fabric"Polyester 100%"/Plywood/Metal
Color
Grey/Gold
Includes
Two (2) Dining Chairs
Weight
15.2
Description
Craft a glamorous arrangement for every meal with the Gavino dining chair. Made in China, this chair is comprised of a strong metal and wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Biscuit tufting creates a contemporary display that highlights the rich tones of the velvet. Requiring assembly, the Gavino rests on angled gold finished metal legs for stable support that gives a luxurious touch. With a modern outline overflowing with grand personality, the Gavino dining chair is sure to elevate any dining experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.