Genera Modern Bohemian Natural Rattan Lounge Chair

  • Mfr # 217-12709-ZORO

  • Zoro # G507479771


product price: $229.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Natural Rattan
Overall Height
34.75
Overall Length
36
Arm Style
Bohemian
Includes
One (1) Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217-12709-ZORO
Zoro #
G507479771
UPC #
193271286720
Country of Origin
Indonesia

Dimensions

Overall Height
34.75
Overall Length
36
Overall Width
22.25

Details

Frame Material
Natural Rattan
Arm Style
Bohemian
Includes
One (1) Chair
Assembled/Unassembled
Assembled
Color
Natural Brown

Description

Embody the sensation of an exotic getaway with the incredible Genera lounge chair Handcrafted in Indonesia, this lovely piece is entirely comprised of natural rattan Slim rattan rods are laid within the frame to form a cozy embrace while the tall, angled backrest encourages carefree relaxation The Genera will arrive fully assembled and showcases a diligently crafted openwork frame that is lightweight and enables light to flow naturally throughout the room Granting a serene quality to any arrangement, the Genera lounge chair brings a slice of paradise to the modern homeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.