
Genesis Modern Beige Fabric and Dark Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 230-2PC-13209-ZORO
- Zoro # G512302491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-2PC-13209-ZORO
Zoro #
G512302491
UPC #
193271381821
Country of Origin
Malaysia
Dimensions
Length
42.5"
Height
20.7"
Width
18.5"
Details
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Includes
Two Counter Stools
For Use With
Dining Room
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
Color
Beige/Dark Brown
Style
Modern
Description
Elegance and positive vibes permeate every occasion with the stunning Genesis counter stool. Made in Malaysia, this piece emanate modern style with a solid wood frame padded with plush foam and upholstered in soft fabric for superb seating comfort. The backrest features a beautiful twist on the classic spindle design for a charming, geometric display. The Genesis requires assembly and incorporates an ergonomic footrest between its legs for enhanced relaxation. Crafted with confidence, the Genesis counter stool brings eclectic refinement to any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.