
Genesis Modern Grey Fabric and Dark Brown Finished Wood 2-Piece Counter Stool Set, PR (Discontinued)
- Mfr # 230-2PC-13210-ZORO
- Zoro # G412302416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-2PC-13210-ZORO
Zoro #
G412302416
UPC #
193271381838
Country of Origin
Malaysia
Dimensions
Width
18.5"
Length
42.5"
Height
20.7"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF (Backrest)
For Use With
Dining Room
Color
Grey/Dark Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Counter Stools
Assembly
Assembly Required(Instructions Comes with the box)
Style
Modern
Description
Elegance and positive vibes permeate every occasion with the stunning Genesis counter stool. Made in Malaysia, this piece emanates modern style with a solid wood frame padded with plush foam and upholstered in soft fabric for superb seating comfort. The backrest features a beautiful twist on the classic spindle design for a charming, geometric display. The Genesis requires assembly and incorporates an ergonomic footrest between its legs for enhanced relaxation. Crafted with confidence, the Genesis counter stool brings eclectic refinement to any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.