Genevieve Light Pink Velvet Upholstered White-Washed Oak Wood Armchair

  • Mfr # 156-9492

  • Zoro # G2569731


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded Arms
Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-9492
Zoro #
G2569731
UPC #
193271015726
Country of Origin
China

Details

Arm Style
Padded Arms
Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair

Description

Fit for a French chateau or Hollywood boudoir, the Genevieve armchair lends vintage charm to any space. Constructed from solid oak wood, the Genevieve showcases a white-washed natural finish for an aged appearance. The armchair is upholstered in a soft, sumptuous pink velvet fabric and is fitted with padded armrests and a thick foam-padded seat for the utmost comfort. Stunning craftsmanship is displayed on the intricately carved frame that features floral motifs, as well as the lavish button tufted back. Charming cabriole legs complete the look. The Genevieve armchair will arrive fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.