Shop BAXTON STUDIO
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Genica Classic French Black and White Waeving and Natural Brown Rattan 5-Piece Dining Chair Set
- Mfr # 210-12698-12699
- Zoro # G504401027
product price:Â
$
859.99
/ea
Key Features
Includes
One (1) Dining Table; Four (4) Dining Chairs
Weight Capacity
51.2
Overall Length
27.75
Color
Black/White/Brown
Overall Width
27.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210-12698-12699
- Zoro #
- G504401027
- UPC #
- 193271313266
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 27.75
- Overall Width
- 27.75
- Overall Height
- 29.75
Details
- Includes
- One (1) Dining Table; Four (4) Dining Chairs
- Weight Capacity
- 51.2
- Color
- Black/White/Brown
- For Use With
- Dining Room
- Material
- natural rattan,plastic weaving
Description
Capture the essence of a lovely French-style bistro in your space with the captivating design of the Genica dining set. This set includes four dining chairs and one table constructed from natural rattan and wrapped in woven plastic. Each seat showcases a round backrest for smooth back support, while the openwork design enables light to flow naturally throughout the room. The Genica will arrive fully assembled and features a round tabletop with plenty of elbow room for each member of the table. A wonderful expression of classic design, the Genica dining set transforms any dining occasion.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.