Shop BAXTON STUDIO
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Genica Classic French Black and White Weaving and Natural Brown Rattan Indoor/Outdoor Bistro Chair
- Mfr # 210-2PC-12698
- Zoro # G810330400
product price:Â
$
166.99
/ea
Key Features
Material
natural rattan,plastic weaving
Color
Black/White/Brown
Weight
10.1
Overall Height
36.75
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210-2PC-12698
- Zoro #
- G810330400
- UPC #
- 193271286614
- Country of Origin
- Indonesia
- Material
- natural rattan,plastic weaving
- Color
- Black/White/Brown
- Weight
- 10.1
- For Use With
- Dining Room
- Includes
- Two (2) Dining Chairs
Dimensions
- Overall Height
- 36.75
- Overall Length
- 19
- Overall Width
- 19
Description
Capture the essence of an exquisite French cafe in your space with the captivating design of the Genica dining chair. This chair is comprised of a sturdy rattan frame wrapped in woven plastic. Its round backrest offers smooth back support while the openwork design enables light to flow naturally throughout the area. The Genica will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. A wonderful expression of classic design, the Genica dining chair elevates any occasion. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.