
Georgia Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard (Discontinued)
- Mfr # 237-12640-ZORO
- Zoro # G712302901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237-12640-ZORO
Zoro #
G712302901
UPC #
193271284467
Country of Origin
Malaysia
Dimensions
Overall Height
1.4"
Overall Width
64"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Includes
One Queen Size Headboard
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Description
A poise of familiar ease permeates the bedroom with the gorgeous Georgia headboard. Made in Malaysia, this classic piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The sweeping curves of the headboard create an impressive silhouette while button-tufted adornments add an elegant touch. The Georgia requires assembly and features five unique height customization settings. Exuding traditional refinement, the Georgia headboard transforms the feel of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.