Gezana Drink Table with Marble Base
- Mfr # 270-14719-ZORO
- Zoro # G023547312
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Tabletop: Mango Wood; Base: Marble
Frame Material
Steel Metal
Overall Length
12 in
For Use With
Living Room
Arm Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14719-ZORO
- Zoro #
- G023547312
- UPC #
- 193271498031
- Country of Origin
- China
- Material
- Tabletop: Mango Wood; Base: Marble
- Frame Material
- Steel Metal
- For Use With
- Living Room
- Arm Style
- Modern
- Assembly
- Assembled
- Color
- Marble White, Gold, Walnut Brown
Dimensions
- Overall Length
- 12 in
- Width
- 12 in
- Overall Height
- 24 in
Description
Pair the soothing elegance of home with the refined efficacy of the Gezana drinking table. Made in India, this modern piece consists of a marble stone base, a metal pedestal frame, and a solid mango wood tabletop. The raised edges of its clover-shaped tray tabletop add to the refined silhouette of the piece while providing a secure surface for accommodating beverages. The Gezana will arrive fully assembled and features a slim pedestal frame and turned detailing on the base for a dynamic visual profile rich with architectural allure. Maximizing the potential of interior layouts without overwhelming your space, the Gezana drinking table is a remarkable statement piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.