This item is Discontinued.

This item is Discontinued.
Giancarlo Mid-Century Modern Espresso Brown Wood 3-Drawer Storage Chest with Rattan door (Discontinued)
Mfr #
242-13626-ZORO
Zoro #
G812302528
UPC # 193271416653
Country of Origin Malaysia
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
242-13626-ZORO
Zoro #
G812302528
UPC #
193271416653
Country of Origin
Malaysia
Dimensions
Overall Depth
15.7"
Overall Length
47.6"
Width
26.8"
Details
Frame Material
Particle Board(Frame) / MDF(Legs) / Synthetic Rattan(Drawer door)
Includes
One Chest
Assembly
Assembly Required(Instructions Comes with the box)
Color
Espresso Brown/Light Brown
Style
Mid-Century
Care instruction
Wipe Clean
For Use With
Bedroom
Description
Delight in an air of classic composure while solving your needs with the lovely Giancarlo storage chest. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Three drawers as well as the shelf behind the doors offer plentiful space to organize and declutter busy areas of your home. The Giancarlo requires assembly and features woven rattan embellishments for an added touch of traditional flair. Angled legs complete the look, making the Giancarlo storage chest an attractive solution for any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.