Shop BAXTON STUDIO
See all product information
Create Account
Gianetta Platform Bed, Queen
- Mfr # 265-14502-ZORO
- Zoro # G423547417
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood(Frame), MDF(HB Panel), LVL(Bed Slats)
Overall Height
47.2 in
Assembly
Unassembled
Style
Japandi
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14502-ZORO
- Zoro #
- G423547417
- UPC #
- 193271480869
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 47.2 in
- Size
- Queen
- Overall Width
- 64.5 in
- Overall Length
- 85.6 in
Details
- Material
- Solid Rubberwood(Frame), MDF(HB Panel), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Japandi
- For Use With
- Bedroom
- Color
- Walnut Brown
Description
A quality of timeless refinement seeps into any environment anchored by the lovely Gianetta platform bed. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Tapered legs topped with rounded posts create a sophisticated silhouette while the sleek headboard encourages cozy relaxation. The Gianetta requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Evoking classic poise with modern craftsmanship, the Gianetta platform bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.