This item is Discontinued.

Baxton Studio Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood 2-Piece Counter Stool Set PR 194-2PC-12147-ZORO

Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood 2-Piece Counter Stool Set PR (Discontinued)

  • Mfr # 194-2PC-12147-ZORO
  • Zoro # G104096081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194-2PC-12147-ZORO
Zoro #
G104096081
UPC #
193271221202
Country of Origin
Malaysia

Dimensions

Overall Length
21.7
Overall Height
42.7
Overall Width
17.5

Details

Color
Grey/Walnut Brown
For Use With
Dining Room
Material
Fabric "Polyester 100%",Oak Wood,Foam
Weight
17.6
Includes
Two (2) Counter Stools

Description

Add a touch of elegance to your home bar or lounge with the stunning Gideon counter stool. Made in Malaysia, this stool is constructed from solid wood. Its plush backrest and seat are upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Gideon features a convenient footrest on each side for ergonomic comfort. A fantastic culmination of style and comfort, the Gideon counter stool is sure to elevate any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.