Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR

  • Mfr # 195-2PC-12145-ZORO

  • Zoro # G704101734


product price: $216.99
/pr
Free Shipping & Returns

Key Features

Material
Fabric "Polyester 100%",Oak Wood,Foam
Color
Grey/Walnut Brown
Length
20.7
Assembled/Unassembled
Assembly Required
Height
37.5984252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195-2PC-12145-ZORO
Zoro #
G704101734
UPC #
193271221189
Country of Origin
Malaysia

Dimensions

Length
20.7
Height
37.5984252
Width
17.5
Overall Length
20.7
Overall Height
37.5984252
Overall Width
17.5

Details

Material
Fabric "Polyester 100%",Oak Wood,Foam
Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
Two (2) Dining Chairs
Weight Capacity
12.1
For Use With
Dining Room
Weight
12.1

Description

Add a dash of elegance to your home with the stunning Gideon dining chair. Made in Malaysia, this chair is constructed from solid wood. Its plush backrest and seat are upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Gideon is supported by angled legs for a touch of traditional charm with excellent stability. A fantastic culmination of style and comfort, the Gideon dining chair is sure to elevate any occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.