This item is Discontinued.

Baxton Studio Gideon ModernSand Fabric Upholstered and Dark Brown Finished Wood 2-Piece Bar Stool Set PR 194-2PC-12148-ZORO

Gideon ModernSand Fabric Upholstered and Dark Brown Finished Wood 2-Piece Bar Stool Set PR (Discontinued)

  • Mfr # 194-2PC-12148-ZORO
  • Zoro # G004096105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-2PC-12148-ZORO
Zoro #
G004096105
UPC #
193271221219
Country of Origin
Malaysia

Dimensions

Overall Height
47.8
Overall Width
17.5
Overall Length
21.7

Details

Color
Sand/Dark Brown
Material
Fabric "Polyester 100%",Oak Wood,Foam
Includes
Two (2) Bar Stools
For Use With
Bar
Weight
22

Description

Add a touch of elegance to your home bar or lounge with the stunning Gideon bar stool. Made in Malaysia, this bar stool is constructed from solid wood. Its plush backrest and seat are upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Gideon features a convenient footrest on each side for ergonomic comfort. A fantastic culmination of style and comfort, the Gideon bar stool is sure to elevate any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.