Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giordano Classic and Traditional Ash Walnut Finished Wood Full Size Headboard

  • Mfr # 221-12872-ZORO

  • Zoro # G407480969


product price: $118.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Length
0.8
Overall Height
50
Arm Style
Traditional
Frame Material
Rubberwood,MDF
Includes
One (1) Full Size Headboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-12872-ZORO
Zoro #
G407480969
UPC #
193271349418
Country of Origin
Malaysia

Dimensions

Overall Length
0.8
Overall Height
50
Overall Width
55.9

Details

Arm Style
Traditional
Frame Material
Rubberwood,MDF
Includes
One (1) Full Size Headboard
Assembly
Assembly Required
Color
Ash Walnut

Description

Soothing tones and rich character distinguish the Giordano headboard as a remarkable bedroom backdrop Made in Malaysia, this charming piece is crafted from solid wood Inset wood paneling accentuates the crisp geometry of the piece while lending a lush visual texture The Giordano requires assembly and features six predrilled holes for easy height customization A classic display of exquisite craftsmanship, the Giordano headboard imbues a peaceful atmosphere to any bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.