This item is Discontinued.

Baxton Studio Gothard  Grey Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed 215-12363-ZORO

Gothard Grey Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (Discontinued)

  • Mfr # 215-12363-ZORO
  • Zoro # G207479590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-12363-ZORO
Zoro #
G207479590
UPC #
193271239474
Country of Origin
Malaysia

Dimensions

Overall Height
47.5
Overall Width
65.7
Overall Length
87.4

Details

Color
Grey/Dark Brown
Material
Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam
For Use With
Bedroom
Includes
One (1) Queen Size Bed

Description

Find peaceful nights and tranquil mornings with the Gothard platform bed Made in Malaysia, this remarkable piece consists of a solid wood frame upholstered in silky velvet fabric The wingback headboard features a pleasant buttontufted design for an elegant bedroom backdrop The Gothard requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs lend a sleek silhouette, making the Gothard platform bed a remarkable addition to the modern bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.