This item is Discontinued.

Baxton Studio Gothard  Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed 215-12364-ZORO

Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood Queen Size Platform Bed (Discontinued)

  • Mfr # 215-12364-ZORO
  • Zoro # G707479632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215-12364-ZORO
Zoro #
G707479632
UPC #
193271239481
Country of Origin
Malaysia

Dimensions

Overall Height
47.5
Overall Width
65.7
Overall Length
87.4

Details

Color
Navy Blue/Dark Brown
Material
Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam
Includes
One (1) Queen Size Bed
For Use With
Bedroom

Description

Find peaceful nights and tranquil mornings with the Gothard platform bed Made in Malaysia, this remarkable piece consists of a solid wood frame upholstered in silky velvet fabric The wingback headboard features a pleasant buttontufted design for an elegant bedroom backdrop The Gothard requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs lend a sleek silhouette, making the Gothard platform bed a remarkable addition to the modern bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.