
Graceland Mid-Century Modern Transitional Walnut Brown Finished Wood 2-Drawer Coffee Table
Mfr # 233-13273-ZORO
Zoro # G712303373
product price: $95.75
/ea
Free Shipping & Returns
Key Features
Width
41.3"
Length
16.5"
Height
21.7"
Frame Color
Walnut Brown/Gold
Frame Material
Particle Board/Plastic(legs)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13273-ZORO
Zoro #
G712303373
UPC #
193271390458
Country of Origin
Malaysia
Dimensions
Width
41.3"
Length
16.5"
Height
21.7"
Details
Frame Color
Walnut Brown/Gold
Frame Material
Particle Board/Plastic(legs)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Coffee Table
For Use With
Living Room
Care instruction
Wipe Clean
Style
Mid-Century
Description
Uncover a quality of rustic tenderness in your space with the lovely Graceland coffee table. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame exhibiting a vibrant grain design. Two drawers offer convenient storage for living room essentials, while the open shelf serves as a lovely display area for decorations. The Graceland requires assembly and utilizes angled legs for excellent stability and support in expressive design. Exuding a traditional warmth, the Graceland coffee table is a versatile centerpiece of any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.