Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graceland Mid-Century Modern Transitional Walnut Brown Finished Wood 2-Drawer Nightstand

  • Mfr # 233-13277-ZORO

  • Zoro # G212303354


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown/Gold
Assembly
Assembly Required(Instructions Comes with the box)
Material
Particle Board/Plastic(legs)
For Use With
Bedroom
Includes
One Nightstand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-13277-ZORO
Zoro #
G212303354
UPC #
193271390496
Country of Origin
Malaysia

Dimensions

Depth
15.7"
Width
18.9"
Length
18.5"

Details

Color
Walnut Brown/Gold
Assembly
Assembly Required(Instructions Comes with the box)
Material
Particle Board/Plastic(legs)
For Use With
Bedroom
Includes
One Nightstand
Style
Mid-Century
Care instruction
Wipe Clean

Description

Uncover a quality of rustic tenderness at your bedside with the lovely Graceland nightstand. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame exhibiting a vibrant grain design. Two drawers offer convenient storage space to organize bedroom essentials while reserving the tabletop for nightly use. The Graceland requires assembly and utilizes angled legs for excellent stability and support in expressive design. Handleless drawers accentuate the sleek geometry of the piece, making the Graceland nightstand an outstanding bedroom accessory.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.