
Graceland Mid-Century Modern Transitional Walnut Brown Finished Wood 5-Drawer Storage Chest
Mfr # 236-13275-ZORO
Zoro # G712302925
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.7"
Overall Length
45.9"
Frame Material
Particle Board/MDF/ PVC(Handle)
Width
31.5"
Includes
One Chest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-13275-ZORO
Zoro #
G712302925
UPC #
193271390472
Country of Origin
Malaysia
Dimensions
Overall Depth
15.7"
Overall Length
45.9"
Width
31.5"
Details
Frame Material
Particle Board/MDF/ PVC(Handle)
Includes
One Chest
Assembly
Assembly Required(Instructions Comes with the box)
Color
Walnut Brown/Gold
For Use With
Bedroom
Style
Mid-Century
Care instruction
Wipe Clean
Description
Uncover a quality of rustic tenderness while organizing your space with the lovely Graceland storage chest. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame exhibiting a vibrant grain design. Five spacious drawers offer plentiful storage to organize clothes, linens, and more. The Graceland requires assembly and utilizes angled legs for excellent stability and support in expressive design. Handleless drawers accentuate the sleek geometry of the piece, making the Graceland storage chest an outstanding bedroom accessory.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.