This item is Discontinued.

Baxton Studio Gradisca Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Swivel Counter Stool Set, PR 225-2PC-12975-ZORO

Gradisca Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Swivel Counter Stool Set, PR (Discontinued)

  • Mfr # 225-2PC-12975-ZORO
  • Zoro # G307479568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-2PC-12975-ZORO
Zoro #
G307479568
UPC #
193271361663
Country of Origin
Malaysia

Dimensions

Length
21.9
Height
40.6
Width
21.5

Details

Seat Color
Grey/Walnut Brown
Seat Material
Fabric "100% Polyester" , MDF , Foam , Rubberwood

Description

Featuring chic, modern design, the Gradisca counter stool is a superb addition to any kitchen or lounge area Made in Malaysia, this sleek piece consists of a solid wood frame padded with foam and upholstered in soft fabric Its cutout backrest features a gorgeous button tufted design outlined by an elegant nail head trim for a touch of modern glamour The Gradisca requires assembly and features ergonomic footrests on each side for enhanced comfort A swivel seat encourages carefree leisure, making the Gradisca counter stool a lovely choice for any occasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.