Zoro Homepage

Gregory ModernNavy Blue Velvet Upholstered Headboard-King

  • Mfr # 198-12415-ZORO

  • Zoro # G004101786


product price: $123.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
Overall Height
47.8
Overall Width
79.7
Overall Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12415-ZORO
Zoro #
G004101786
UPC #
193271251131
Country of Origin
Malaysia

Dimensions

Overall Height
47.8
Overall Width
79.7
Overall Length
2

Details

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
For Use With
Bedroom
Weight Capacity
18.1
Includes
One (1) King Size Headboard
Weight
18.1

Description

Produce an elegant mood in your bedroom with the graceful Gregory headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in rich velvet fabric. Smooth curves give the frame a soothing outline while button tufting adds a refined touch. Requiring assembly, the Gregory features three pre-drilled holes in its legs for easy height customization. A lovely backdrop with plush back support, the Gregory headboard is a terrific addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.