Greta Mid-Century Modern Dark Grey Fabric Upholstered and Wood Twin Size Platform Bed

  • Mfr # 189-11164-11158-ZORO

  • Zoro # G303531789


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%"/MDF/Rubberwood/Wood
Overall Height
58.1
Overall Width
40.55
Overall Length
79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189-11164-11158-ZORO
Zoro #
G303531789
UPC #
193271286492
Country of Origin
Malaysia

Dimensions

Overall Height
58.1
Overall Width
40.55
Overall Length
79
Height
58.1
Width
40.55
Length
79

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%"/MDF/Rubberwood/Wood
Includes
One (1) Twin Size Bed
Weight
67.9

Description

Revamp your bedroom with the vintage charm of the Greta bed. Made in Malaysia, this bed is constructed from sturdy wood in a warm walnut finish. Its headboard is upholstered in a soft, resilient fabric and padded with plush foam to provide superb comfort for you to lean against while reading or watching TV. Requiring assembly, the Greta utilizes wood slats for mattress support, which eliminates the need for a box spring. Button tufting adds a refined touch, making the Greta bed an easy and elegant addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.