Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan
- Mfr # 190-11754-ZORO
- Zoro # G503531749
product price:Â
$
851.99
/ea
Key Features
Color
Grey
Material
Fabric "Polyester 100%"/PE Rattan/Glass/Galvanized steel/pp cotton
Length
27.75
Height
25
Width
56.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190-11754-ZORO
- Zoro #
- G503531749
- UPC #
- 193271195176
- Country of Origin
- China
- Color
- Grey
- Material
- Fabric "Polyester 100%"/PE Rattan/Glass/Galvanized steel/pp cotton
- Includes
- One (1) Patio Set
- Weight
- 105.6
Dimensions
- Length
- 27.75
- Height
- 25
- Width
- 56.5
- Overall Height
- 25
- Overall Width
- 56.5
- Overall Length
- 27.75
Description
Discover a love for the outdoors with the spectacular design of the Haina patio set. Made in China, the Haina includes one loveseat, two chairs, two ottomans, and one table. Each piece is comprised of a sturdy metal frame wrapped in woven synthetic rattan, while plush cushions upholstered in weather-resistant fabric provide superb comfort that lasts. Fully assembled, the Haina features a wide, rectangular glass tabletop with ample space for snacks and drinks. Encouraging hours of outdoor relaxation, the Haina patio set transforms any patio or deck area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.