This item is Discontinued.

Baxton Studio Halian Mid-Century Two-Tone White and Light Brown Finished Wood 3-Drawer Nightstand 200-12252-ZORO

Halian Mid-Century Two-Tone White and Light Brown Finished Wood 3-Drawer Nightstand (Discontinued)

  • Mfr # 200-12252-ZORO
  • Zoro # G604101551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-12252-ZORO
Zoro #
G604101551
UPC #
193271223404
Country of Origin
China

Dimensions

Overall Length
11.8
Overall Height
23.2
Overall Width
13.8

Details

Includes
One (1) Nightstand
Color
White/Natural Brown
Material
Paulownia Wood Wood,MDF
For Use With
Bedroom
Weight
10.1

Description

Subtle yet versatile, the Halian nightstand is the perfect fit for busy households. Made in China, this handy piece is crafted from sturdy wood. Its three drawers offer ample storage space for all your bedside essentials and reserve the tabletop for nightly use. Requiring assembly, the Halian features ergonomic cut-out drawer handles for a pleasant display that showcases detailed craftsmanship. Angled legs lend a classic outline, making the Halian nightstand a welcomed addition to the modern bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.