Zoro Homepage

Hallie Modern & Contemporary Red Finished Metal Outdoor Side Table

  • Mfr # 206-12114

  • Zoro # G304401036


product price: $58.39
/ea

Key Features

Color
Red
Material
metal
Includes
One (1) Outdoor End Table
Overall Height
18.3
Overall Width
12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-12114
Zoro #
G304401036
UPC #
193271217922
Country of Origin
China

Dimensions

Overall Height
18.3
Overall Width
12.2
Overall Length
12.2

Details

Color
Red
Material
metal
Includes
One (1) Outdoor End Table
Weight
4.9
For Use With
Outdoor

Description

Add the finishing touch to your outdoor layout with the Hallie side table. This table is constructed from solid metal featuring a cool aqua finish. A geometric cut-out design on the sides of the table presents a unique, graceful display while allowing light to pass easily through its frame. The Hallie will arrive fully assembled and utilizes a barrel shape for excellent stability. Whether used for outdoor decorations or snacks and drinks, the Hallie side table is a lovely accent to any patio or deck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.