Zoro Homepage

Hammond Modern Bohemian Natural Brown Rattan 2-Tier Display Shelf

  • Mfr # 208-12686

  • Zoro # G104401106


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.8
Overall Height
29.7
Weight Capacity
8.2
Material
natural rattan,plywood
Overall Width
21.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-12686
Zoro #
G104401106
UPC #
193271284931
Country of Origin
Indonesia

Dimensions

Overall Length
13.8
Overall Height
29.7
Overall Width
21.7
Size
Overall Dimensions: 29.70" High x 21.70" Wide x 13.80" Deep; Bottom Shelf Space Dimensions(from bottom shelf to top shelf): 20.50" Wide x 13.00" Deep x 11.80" High; Legs: 4.90" High;

Details

Weight Capacity
8.2
Material
natural rattan,plywood
Color
Natural Brown
Includes
One (1) Shelving Unit
For Use With
Living Room
Assembly
Assembled

Description

Establish a visually stunning display for your cherished belongings with the Hammond display shelf. This handy piece is comprised of a remarkable blend of wood and natural rattan. Two woven rattan shelves form a distinct yet efficient display to decorate as you please. The Hammond will arrive fully assembled and features curled rattan accents that highlight the smooth geometry of the piece. An eye-catching pedestal for any arrangement, the Hammond display shelf infuses your space with exotic charm.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.