Hanson Mid-Century Modern Dark Grey Fabric and Walnut Brown Finished Wood Ottoman

  • Mfr # 229-13178-ZORO

  • Zoro # G512302767


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Width
19.7"
Depth
17.3"
Length
15"
Material
Fabric "100% Polyester"/Foam/MDF/Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-13178-ZORO
Zoro #
G512302767
UPC #
193271381180
Country of Origin
Malaysia

Dimensions

Width
19.7"
Depth
17.3"
Length
15"

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/MDF/Plywood
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
For Use With
Living Room
Includes
One Ottoman

Description

Impart a cozy, tranquil feel to your layout with the pleasant charm of the Hanson ottoman. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in fabric. Its bent seat contours perfectly to offer the upmost comfort as a footstool or extra seat as needed. The Hanson requires assembly and utilizes angled legs for excellent stability and support in stunning design. An easy and comfortable addition, the Hanson ottoman is sure to find its place in any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.