
Hanson Mid-Century Modern Light Grey Fabric and Walnut Brown Finished Wood Ottoman (Discontinued)
- Mfr # 229-13177-ZORO
- Zoro # G712302802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-13177-ZORO
Zoro #
G712302802
UPC #
193271381173
Country of Origin
Malaysia
Dimensions
Width
19.7"
Depth
17.3"
Length
15"
Details
Color
Light Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/MDF/Plywood
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
One Ottoman
For Use With
Living Room
Assembly
Assembly Required(Instructions Comes with the box)
Description
Impart a cozy, tranquil feel to your layout with the pleasant charm of the Hanson ottoman. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in fabric. Its bent seat contours perfectly to offer the upmost comfort as a footstool or extra seat as needed. The Hanson requires assembly and utilizes angled legs for excellent stability and support in stunning design. An easy and comfortable addition, the Hanson ottoman is sure to find its place in any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.