Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Harper MidCentury  Walnut Brown Finished Wood Full Size Platform Bed with Charging Station 218-11885-ZORO

Harper MidCentury Walnut Brown Finished Wood Full Size Platform Bed with Charging Station (Discontinued)

  • Mfr # 218-11885-ZORO
  • Zoro # G307479735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-11885-ZORO
Zoro #
G307479735
UPC #
193271201037
Country of Origin
Malaysia

Dimensions

Overall Height
38.8
Overall Width
58.4
Overall Length
82.9

Details

Color
Walnut Brown
Material
Rubber Wood,MDF
Includes
One (1) Full Size Bed
For Use With
Bedroom

Description

Traditional craftsmanship receives a modern upgrade with the incredibly versatile Harper platform bed Made in Malaysia, this stunning piece consists of a solid wood frame featuring a low platform The headboard is fitted with four shelves along with a charging station containing two USB ports and two outlets to efficiently organize your nightly routine The Harper requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring A beautiful rendition of timeless design, the Harper platform bed transforms any bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.