This item is Discontinued.

Baxton Studio Harrison MidCentury Modern Natural Brown Finished Wood and Natural Rattan 6Drawer Storage Cabinet 223-12937-ZORO

This item is Discontinued.

Baxton Studio

Harrison MidCentury Modern Natural Brown Finished Wood and Natural Rattan 6Drawer Storage Cabinet (Discontinued)

Mfr # 223-12937-ZORO
Zoro # G407479574
UPC # 193271356294
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
223-12937-ZORO
Zoro #
G407479574
UPC #
193271356294
Country of Origin
China

Dimensions

Overall Height
29.5
Outside Length
15.7
Overall Width
43.3

Details

Material
Particle Board , Melamine Laminate, Natural Rattan , Metal "Aluminum" , Pine Wood
Color
Natural Brown/Black
Includes
One (1) Storage Cabinet
Assembly
Assembly Required
Cabinet Style
Mid-Century

Description

Organize your space while imbuing a soothing aura with the wood tones of the Harrison storage cabinet Made in China, this lovely piece consists of a sturdy wood frame featuring woven rattan embellishments inspired by midcentury flair Six drawers provide superb storage to declutter busy rooms while minimalist drawer handles draw attention to the more minute details of the wood The Harrison requires assembly and features rounded legs for excellent stability and support while lending a traditional feel Exuding classic charm with the efficiency of modern needs, the Harrison storage cabinet is sure to elevate any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.