Zoro Homepage

Hartman Mid-Century Walnut Brown Finished Wood 5-Drawer Storage Chest

  • Mfr # 193-12378-ZORO

  • Zoro # G104101846


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.25
Overall Height
48
Weight Capacity
103
Color
Walnut Brown
Includes
One (1) Chest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-12378-ZORO
Zoro #
G104101846
UPC #
193271240845
Country of Origin
Malaysia

Dimensions

Overall Length
16.25
Overall Height
48
Overall Width
31.5

Details

Weight Capacity
103
Color
Walnut Brown
Includes
One (1) Chest
Material
MDF
Weight
103
For Use With
Bedroom

Description

Shape the layout of your bedroom with the refined, energetic style of the Hartman storage chest. Made in Malaysia, this chest exudes natural warmth with its walnut brown finished wood frame. Five drawers organize your daily routine with plenty of space for clothes, linens, and more. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman storage chest is a fantastic complement to the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.