Harumi Classic and Traditional Grey Fabric and Walnut Brown Finished Wood King size Headboard

  • Mfr # 237-12639-ZORO

  • Zoro # G212303170


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
Overall Height
1.4"
Overall Width
78.1"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237-12639-ZORO
Zoro #
G212303170
UPC #
193271284450
Country of Origin
Malaysia

Dimensions

Overall Height
1.4"
Overall Width
78.1"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
For Use With
Bedroom
Includes
One King Size Headboard
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)

Description

Carry a sense of refined ease in your bedroom with the beautiful Harumi headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. Its broad silhouette forms a visually enticing bedroom backdrop while the button-tufted design lends a touch of elegance. The Harumi requires assembly and features five unique height customization settings. Exemplifying the grace of classic craftsmanship, the Harumi headboard elevates any bedroom environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.