
Harumi Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen size Headboard (Discontinued)
- Mfr # 237-12638-ZORO
- Zoro # G812302399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237-12638-ZORO
Zoro #
G812302399
UPC #
193271284443
Country of Origin
Malaysia
Dimensions
Overall Height
1.4"
Overall Width
61.2"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
For Use With
Bedroom
Includes
One Queen Size Headboard
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)
Description
Carry a sense of refined ease in your bedroom with the beautiful Harumi headboard. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. Its broad silhouette forms a visually enticing bedroom backdrop while the button-tufted design lends a touch of elegance. The Harumi requires assembly and features five unique height customization settings. Exemplifying the grace of classic craftsmanship, the Harumi headboard elevates any bedroom environment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.