This item is Discontinued.

Baxton Studio Hawthorn Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed 237-12640-9408-ZORO

Hawthorn Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed (Discontinued)

  • Mfr # 237-12640-9408-ZORO
  • Zoro # G312302943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12640-9408-ZORO
Zoro #
G312302943
UPC #
193271324156
Country of Origin
Malaysia

Dimensions

Overall Height
82.5"
Overall Width
64"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Revamp your bedroom with the classic poise of the Hawthorn platform bed. Made in Malaysia, this traditional piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in soft fabric. The sweeping curves of its broad headboard lend a distinguished silhouette while an elegant button-tufted design adds a touch of grace. The Hawthorn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs complement the eye-catching geometry, making the Hawthorn platform bed a remarkable bedroom centerpiece.


  • •Traditional queen size platform bed
  • •Constructed from rubberwood and engineered wood
  • •Button-tufted design
  • •Wood slats eliminate the need for a box spring
  • •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
  • •Headboard padded with foam and upholstered in fabric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.