Hayes Mid-Century Modern Writing Desk
- Mfr # 268-14658-ZORO
- Zoro # G123547540
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Material
Particle Board(Frame), MDF(Back Panel, Legs)
Length
23.2 in
Style
Mid-Century
Color
Walnut Brown
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14658-ZORO
- Zoro #
- G123547540
- UPC #
- 193271499946
- Country of Origin
- Malaysia
- Material
- Particle Board(Frame), MDF(Back Panel, Legs)
- Style
- Mid-Century
- Color
- Walnut Brown
- Assembly
- Unassembled
- For Use With
- Home Office
Dimensions
- Length
- 23.2 in
- Overall Width
- 55.1 in
- Overall Height
- 29 in
Description
Bolster a sense of rustic warmth in your space while suiting your needs with the superb Hayes desk. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Its broad, oval frame lends plentiful table space while four shelves behind the sliding tambour doors offer storage. The Haye requires assembly and features a locking drawer for a more secure storage solution, perfect for both home or office settings. Capturing a poise of classic refinement, the Hayes desk is a beautiful and versatile solution.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.