This item is Discontinued.

Baxton Studio Hedia Contemporary Glam and Luxe Beige Fabric Upholstered and Silver Finished Wood Accent Bench 213-12263-ZORO

Hedia Contemporary Glam and Luxe Beige Fabric Upholstered and Silver Finished Wood Accent Bench (Discontinued)

  • Mfr # 213-12263-ZORO
  • Zoro # G707479786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213-12263-ZORO
Zoro #
G707479786
UPC #
193271223510
Country of Origin
China

Dimensions

Overall Height
18.5
Overall Length
17.7
Overall Width
47.2

Details

Frame Material
Fabric "100% Polyester",MDF,Glass,Fir Wood
Arm Style
Glamour
Includes
One (1) Bench
Assembled/Unassembled
Assembly Required
Color
Beige/Silver

Description

Exhibit an air of grandeur in your space with the refined elegance of the Hedia accent bench Made in China, this stunning piece is comprised of a solid wood frame fitted with mirrored glass panels for an extraordinary display Its seat features a plush, foampadded cushion upholstered in fabric showcasing a classic buttontufted design for a beautiful blend of form and function The Hedia requires assembly and utilizes tapered legs for excellent stability and support while forming a sleek silhouette Introducing modern grace to any room layout, the Hedia accent bench enhances the feel of any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.