This item is Discontinued.

Baxton Studio Helene MidCentury Modern Warm Grey Fabric and Dark Brown Finished Wood 2Piece Dining Chair Set 215-2PC-12620-ZORO

Helene MidCentury Modern Warm Grey Fabric and Dark Brown Finished Wood 2Piece Dining Chair Set (Discontinued)

  • Mfr # 215-2PC-12620-ZORO
  • Zoro # G207480817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-2PC-12620-ZORO
Zoro #
G207480817
UPC #
193271277889
Country of Origin
Malaysia

Dimensions

Width (In.)
20.9
Height (In.)
33.9

Details

Material
Fabric "100% Polyester",Rubber Wood,MDF,Foam
Color
Warm Grey/Dark Brown

Description

Adore your dining space with the classic design of the Helene dining chair Made in Malaysia, this stunning piece consists of a solid wood frame with a foampadded cushion upholstered in soft fabric The curved backrest provides excellent support during meals, while slim armrests offer enhanced comfort The Helene requires assembly and utilizes straight legs for superb stability in a sophisticated silhouette A refined rendition of traditional design, the Helene dining chair elevates any dining occasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.