Shop BAXTON STUDIO
See all product information
Create Account
Helio Mid-Century Modern Walnut Brown Finished Wood Twin Daybed
- Mfr # 250-13550-ZORO
- Zoro # G323547111
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, LVL(Slats)
Overall Height
34.6 in
For Use With
Children's Room
Overall Length
41.2 in
Size
Twin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-13550-ZORO
- Zoro #
- G323547111
- UPC #
- 193271412594
- Country of Origin
- Malaysia
- Material
- Rubberwood, LVL(Slats)
- For Use With
- Children's Room
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Walnut Brown
Dimensions
- Overall Height
- 34.6 in
- Overall Length
- 41.2 in
- Size
- Twin
- Overall Width
- 77 in
Description
Uncover an air of ease with the graceful design of the Helio daybed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its wraparound frame features a gorgeous spindle design while sloping arms create an inviting, warm display. The Helio requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs adeptly complement the smooth geometry of the piece, making the Helio daybed a fantastic fixture of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.