Zoro Homepage

Hemera Mid-Century Modern Grey Fabric and Wood Queen Size Platform Bed With Floating Side Table

  • Mfr # 246-13548-ZORO

  • Zoro # G212302463


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Overall Height
83.2"
Overall Width
84.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13548-ZORO
Zoro #
G212302463
UPC #
193271412570
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
83.2"
Overall Width
84.6"
Overall Length
39.4"

Details

Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Platform bed with floating side tables
Includes
One Queen Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century

Description

Give life to an ambiance of ease in your space with the stunning Hemera platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood and features a floating shelf on each side of the headboard, serving as a handy and convenient side table for all your bedside essentials. The Hemera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Elegant tufting creates a captivating visual texture, making the Hemera platform bed a standout bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.