Hermes MidCentury Modern Transitional Natural Seagrass and Mahogany Wood Bench

  • Mfr # 217-12731-ZORO

  • Zoro # G707479823


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Mahogany Wood,Seagrass
Overall Height
17.75
Overall Length
16.5
Arm Style
Transitional
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-12731-ZORO
Zoro #
G707479823
UPC #
193271286942
Country of Origin
Indonesia

Dimensions

Overall Height
17.75
Overall Length
16.5
Overall Width
43.25

Details

Frame Material
Mahogany Wood,Seagrass
Arm Style
Transitional
Assembled/Unassembled
Assembled
Includes
One (1) Bench
Color
Walnut Brown

Description

Enrich the perimeter of your entryway with the smooth seating and visual warmth of the Hermes bench Made in Indonesia, this piece consists of a solid mahogany wood frame embellished with a woven seagrass seat The wide, rectangular seat injects convenient seating space to any entryway, bedroom, or living area within your home The Hermes will arrive fully assembled and utilizes straight legs for excellent stability and support in a streamlined silhouette Lending a touch of rustic character to any space, the Hermes bench is a wonderful addition to the modern homeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.