Hesper Mid-Century Modern Dark Brown Finished Wood and Rattan 2-Piece Counter Stool Set, PR

  • Mfr # 239-2PC-13416-ZORO

  • Zoro # G012303103


product price:  $194.99
/pr
Free Shipping & Returns

Key Features

Width
18.1"
Length
38.6"
Height
21.3"
Care instruction
Wipe Clean
Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239-2PC-13416-ZORO
Zoro #
G012303103
UPC #
193271408191
Country of Origin
Malaysia

Dimensions

Width
18.1"
Length
38.6"
Height
21.3"

Details

Care instruction
Wipe Clean
Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Style
Mid-Century
Includes
Two Counter Stools
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Color
Dark Brown/Light Brown

Description

Bring classic rustic charm to your space with the lovely Hesper counter stool. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a woven rattan backrest. Its crescent backrest and bent seat lend a smooth geometric display while offering a cozy embrace. The Hesper requires assembly and features an ergonomic footrest for enhanced relaxation. Blending well with a variety of room styles, the Hesper counter stool finds its place in any setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.