Shop BAXTON STUDIO
See all product information
Create Account
Hoffman Nightstand - 2-Drawer Bedside Table with Scalloped Apron and Turned Legs for Bedroom, White
- Mfr # 272-14815-ZORO
- Zoro # G923547504
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers:MDF
Frame Material
Solid Rubberwood
Assembly
Unassembled
Style
Modern Farmhouse
Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272-14815-ZORO
- Zoro #
- G923547504
- UPC #
- 193271505340
- Country of Origin
- Malaysia
Dimensions
- Length
- 17.7 in
- Height
- 24 in
- Width
- 21.3 in
- Size
- 2-Drawer
Details
- Material
- Drawers:MDF
- Frame Material
- Solid Rubberwood
- Assembly
- Unassembled
- Style
- Modern Farmhouse
- For Use With
- Bedroom
- Color
- White
Description
Realize a graceful ambiance for your bedroom with the robust charm of the Hoffman nightstand. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Its classic silhouette is embellished with a scalloped front apron and ring-turned detailing along the legs to showcase the exquisite craftsmanship of the piece. The Hoffman requires assembly and features two drawers to conveniently organize bedside essentials while reserving the tabletop for nightly use. Tapered metal drawer pulls complete the look, making the Hoffman nightstand a beautiful and efficient bedside complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.