Hoffman Nightstand with Scalloped Apron and Turned Legs, Walnut Brown
- Mfr # 272-14820-ZORO
- Zoro # G323547623
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Drawers:MDF
Frame Material
Solid Rubberwood
Style
Modern Farmhouse
Color
Walnut Brown
Width
21.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14820-ZORO
- Zoro #
- G323547623
- UPC #
- 193271505432
- Country of Origin
- Malaysia
- Material
- Drawers:MDF
- Frame Material
- Solid Rubberwood
- Style
- Modern Farmhouse
- Color
- Walnut Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
Dimensions
- Width
- 21.3 in
- Length
- 17.7 in
- Size
- 2-Drawer
- Height
- 24 in
Description
Realize a graceful ambiance for your bedroom with the robust charm of the Hoffman nightstand. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Its classic silhouette is embellished with a scalloped front apron and ring-turned detailing along the legs to showcase the exquisite craftsmanship of the piece. The Hoffman requires assembly and features two drawers to conveniently organize bedside essentials while reserving the tabletop for nightly use. Tapered metal drawer pulls complete the look, making the Hoffman nightstand a beautiful and efficient bedside complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.