
Holton Modern Grey Fabric Sofa
Mfr # 243-13629-ZORO
Zoro # G112302983
product price: $714.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
35.8"
Features
Dacron Fabric Sofa Made with Eucalyptus Wood Frame
For Use With
Living Room
Width
83"
Color
Grey/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-13629-ZORO
Zoro #
G112302983
UPC #
193271418374
Country of Origin
China
Dimensions
Depth
35.8"
Width
83"
Length
34.3"
Details
Features
Dacron Fabric Sofa Made with Eucalyptus Wood Frame
For Use With
Living Room
Color
Grey/Black
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
Material
Eucalyptus Wood + HDF (Frame)/ Dacron Fabric/Foam/ Metal "Iron"(Legs)
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Sofa
Description
Unwind and destress in the soothing embrace of the lovely Holton sofa. Made in China, this contemporary piece consists of a sturdy eucalyptus wood frame padded with plush foam and upholstered in soft fabric. The sumptuous cushions and convenient armrests at the ends of the sofa encourage casual leisure as you relax. The Holton requires assembly and utilizes tapered legs for excellent stability and support in charming design. A modest yet elegant addition, the Holton sofa finds its place within any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.