Honora Contemporary Glam and Luxe Black Velvet Fabric and Silver Metal 2Piece Dining Chair Set
- Mfr # 221-2PC-12909-ZORO
- Zoro # G507480838
product price:Â
$
559.99
/pr
Free Shipping & Returns
Key Features
Material
Fabric Velvet "100% Polyester",Oak + Eucalyptus Wood,Foam,Metal "Chrome"
Width (In.)
20.9
Height (In.)
39.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-2PC-12909-ZORO
- Zoro #
- G507480838
- UPC #
- 193271355655
- Country of Origin
- China
- Material
- Fabric Velvet "100% Polyester",Oak + Eucalyptus Wood,Foam,Metal "Chrome"
- Color
- Black/Silver
Dimensions
- Width (In.)
- 20.9
- Height (In.)
- 39.4
Description
Saturate your space with the opulent charisma radiating from the remarkable Honora dining chair Made in China, this beautiful piece consists of a wood frame padded with foam and upholstered in sumptuous velvet fabric The curves of the backrest are accentuated by a stunning nail head trim while a lovely buttontufted design expresses the luxurious nature of the piece The Honora requires assembly and features tapered legs for excellent stability and support Bringing a sense of indulgence to every occasion, the Honora dining chair is sure to leave an impression
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.