Zoro Homepage

Horton ModernIndustrial Black Finished Metal 4-Piece Stackable Counter Stool Set, PK4

  • Mfr # 192-4PC-12043-ZORO

  • Zoro # G504101538


product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns

Key Features

Includes
Four (4) Counter Stools
Overall Width
16.9
Material
Metal
Overall Length
16.9
Overall Height
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12043-ZORO
Zoro #
G504101538
UPC #
193271215201
Country of Origin
China

Dimensions

Overall Width
16.9
Overall Length
16.9
Overall Height
26

Details

Includes
Four (4) Counter Stools
Material
Metal
Color
Black
Weight
8.8
For Use With
Dining Room

Description

Design a cool, modern lounge in your space with the streamlined style of the Horton counter stool. Made in China, this counter stool is comprised of metal for a sleek industrial look. Crafted with convenience in mind, an ergonomic footrest is fitted on each side for versatile comfort. The Horton will arrive fully assembled and is stackable for easy organization and setup. Adaptable to any occasion, the Horton counter stool brings the flexibility of modern design to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.