Zoro Homepage

Horton ModernIndustrial Grey Finished Metal 4-Piece Stackable Counter Stool Set, PK4

  • Mfr # 192-4PC-12045-ZORO

  • Zoro # G804101498


product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns

Key Features

Overall Height
26
Overall Width
16.9
Material
Metal
For Use With
Dining Room
Weight
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12045-ZORO
Zoro #
G804101498
UPC #
193271215225
Country of Origin
China

Dimensions

Overall Height
26
Overall Width
16.9
Overall Length
16.9

Details

Color
Grey
Material
Metal
For Use With
Dining Room
Weight
8.8
Includes
Four (4) Counter Stools

Description

Design a cool, modern lounge in your space with the streamlined style of the Horton counter stool. Made in China, this counter stool is comprised of metal for a sleek industrial look. Crafted with convenience in mind, an ergonomic footrest is fitted on each side for versatile comfort. The Horton will arrive fully assembled and is stackable for easy organization and setup. Adaptable to any occasion, the Horton counter stool brings the flexibility of modern design to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.