Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Counter Stool Set, PK4 192-4PC-12044-ZORO

Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Counter Stool Set, PK4 (Discontinued)

  • Mfr # 192-4PC-12044-ZORO
  • Zoro # G204101616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12044-ZORO
Zoro #
G204101616
UPC #
193271215218
Country of Origin
China

Dimensions

Overall Length
16.9
Overall Width
16.9
Overall Height
26

Details

Material
Metal
Weight
8.8
Includes
Four (4) Counter Stools
For Use With
Dining Room
Color
Gunmetal

Description

Design a cool, modern lounge in your space with the streamlined style of the Horton counter stool. Made in China, this counter stool is comprised of metal for a sleek industrial look. Crafted with convenience in mind, an ergonomic footrest is fitted on each side for versatile comfort. The Horton will arrive fully assembled and is stackable for easy organization and setup. Adaptable to any occasion, the Horton counter stool brings the flexibility of modern design to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.