Shop BAXTON STUDIO
See all product information
Hosea Japandi Carved Honeycomb Natural King Size 4-Piece Bedroom Set
Mfr # 246-13620-13627-13622-13623-ZORO
Zoro # G812302917
product price:Â $1,595.99
/ea
Free Shipping & Returns
Key Features
Bed Size
King
Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Overall Height
83.1"
Overall Width
78.7"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
246-13620-13627-13622-13623-ZORO
Zoro #
G812302917
UPC #
193271432936
Country of Origin
Malaysia
Dimensions
Bed Size
King
Overall Height
83.1"
Overall Width
78.7"
Overall Length
41.3"
Details
Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Features
Carved Honeycomb Design
Includes
One King Size Bed; One Nightstand; One Dresser; One Chest
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Care instruction
Wipe Clean
Description
Foster an ambiance of serenity in your bedroom with the artistic grace of the Hosea bedroom set. Made in Malaysia, this Japandi inspired set includes one bed, one dresser, one chest, and one nightstand crafted from sturdy wood. Each piece is beautifully adorned with a captivating honeycomb design, carved to perfection for remarkable allure. The Hosea requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Interlocking drawers offer superb storage space, making the Hosea bedroom set an outstanding arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.